H160C23 117MM-AAP02646501-DWG
Description
H160C23 117MM-AAP02646501-DWG SPROCKET ; 117MM BORE 23-TEETH
Part # H160C23 117MM-AAP02646501-DWG
BDI # 21542651
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.688
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.752
Pitch Diameter - Millimeter:
373.07
Mounting Method:
Finished Bore
D120B30Z X 4-15/16 1-1/4X5/8KW 2SS MTO
Description
D120B30Z X 4-15/16 1-1/4X5/8KW 2SS MTO ; ROLLER CHAIN SPROCKET
Part # D120B30Z X 4-15/16 1-1/4X5/8KW 2SS MTO
BDI # 25261404
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
14.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.171
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
364.515
Mounting Method:
Finished Bore
D120A30H X 3-15/16
Description
D120A30H X 3-15/16 RLR CHAIN SPROCKET ; W/HARDENED TEETH
Part # D120A30H X 3-15/16
BDI # 24296668
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.171
Pitch Diameter - Millimeter:
364.515
Mounting Method:
Finished Bore