P4B534-SFXT-150MTT
Description
P4B534-SFXT-150MTT; 046259 ; PILLOW BLOCK BEARING
Part # 046259
BDI # 244412
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
219.862
Other Features:
Double Row | Open End Cover
Global Part Number GPN:
520820
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
20.5
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
73
Other Features:
Double Row | Solid Ring | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Length Thru Bore - Millimeter:
73
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
108
Other Features:
Double Row | Solid Ring | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Length Thru Bore - Millimeter:
108
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
INS-ISN-150MS
Description
INS-ISN-150MS INSERT BEARING ; NON RETURNABLE
Part # INS-ISN-150MS
BDI # 24764581
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
81.8
Other Features:
Double Row
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Length Thru Bore - Millimeter:
179.8
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
P4B34-SS-150M
Description
P4B34-SS-150M PILLOW BLK BRG, USAF USDAF SPLIT-SPHERE SAF-XT SAFS (SMARTCATALOG)
Part # 046530
BDI # 27291685
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
250.012
Other Features:
Double Row | Open End | Corrosion Resistant | Split Seal
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
20.5
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
179.4