NNCF-5038V
Description
NNCF-5038V CYLINDRICAL ROLLER BEARING ; NON RETURNABLE 190X290X136MM
Part # NNCF-5038V
BDI # 205667
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NNF-5036A-DA2RSV
Description
NNF-5036A-DA2RSV CYLINDRICAL ROLLER BRG
Part # NNF-5036A-DA2RSV
BDI # 205751
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seal on Both Sides
Global Part Number GPN:
446164
Number of Rows of Rollers:
Double Row
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Outside Diameter - Millimeter:
320
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23332 M F80 C/4
Description
23332 M F80 C/4 SPHERICAL ROLLER BEARING ; FOR VIBRATING SCREENS
Part # 23332 M F80 C/4
BDI # 214384
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Outside Diameter - Millimeter:
340
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23338 M F80 C/3
Description
23338 M F80 C/3 SPHERICAL ROLLER BEARING ; NON RETURNABLE FOR VIBRATING SCREENS
Part # 23338 M F80 C/3
BDI # 214385
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Outside Diameter - Millimeter:
400
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing