NU2244-EX-M1A
Description
NU2244-EX-M1A CYLINDRICAL ROLLER BEARING ; NU2244-EX-M1A
Part # NU2244-EX-M1A
BDI # 1163967
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NJ240-E-M1-C3
Description
NJ240E.M1.C3 ; CYLINDRICAL ROLLER BEARING
Part # NJ240-E-M1-C3
BDI # 1162601
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series
Global Part Number GPN:
448394
Number of Rows of Rollers:
Single Row
NJ340-E-TB-M1-C3
Description
NJ340-E-TB-M1-C3 ; SINGLE ROW CYLINDRICAL ROLLER BEARINGS
Part # NJ340-E-TB-M1-C3
BDI # 19410936
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NJ240-E-M1-C4
Description
NJ240-E-M1-C4 CYLINDRICAL ROLLER BEARING ; NJ240-E-M1-C4
Part # NJ240-E-M1-C4
BDI # 1162602
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
N240-E-M1
Description
N240-E-M1 ; CYLINDRICAL ROLLER BEARING SINGLE ROW
Part # N240-E-M1
BDI # 1161631
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity | Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No