67985-90142
Description
67985-90142 TAPERED ROLLER BEARING ASSY ; NON RETURNABLE 2-ROW 8-12 OD
Part # 67985-90142
BDI # 1349502
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
11.125
Outside Diameter - Millimeter:
282.575
Bore - Millimeter:
206.375
Other Features:
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove
Global Part Number GPN:
654634
Assembly Components:
67985 (2) | 67920CD (1) | X2S-67985 (1)
Basic Number:
67985
Precision Class:
Standard
32244-90KA2
Description
32244-90KA2 TAPERED ROLLER BEARING ASSY ; METRIC 12-18 OD
Part # 32244-90KA2
BDI # 22834493
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Outside Diameter - Millimeter:
400
Bore - Millimeter:
220
Bore - Inch:
8.661
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
X32244 (1) | Y32244 (1)
Basic Number:
32244
Precision Class:
Standard
23140KEMBW33C3
Description
23140KEMBW33C3 SPHERICAL RLR BRG ; 200MM ID 340MM OD 112MM WD STEEL CAGE
Part # 23140KEMBW33C3
BDI # 20055067
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
EE420751-90084
Description
EE420751-90084 TAPERED ROLLER BRG ASSY ; 2-ROW 12-18 OD
Part # EE420751-90084
BDI # 1355186
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
14.5
Outside Diameter - Millimeter:
368.3
Bore - Millimeter:
190.5
Other Features:
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
656317
Assembly Components:
EE420751 (2) | 421451CD (1) | X2S-420750 (1)
Basic Number:
EE420751
Precision Class:
Standard
67985-90145
Description
67985-90145 TAPERED ROLLER BEARING ASSY ; NON RETURNABLE 2-ROW 8-12 OD
Part # 67985-90145
BDI # 1349505
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
11.125
Outside Diameter - Millimeter:
282.575
Bore - Millimeter:
206.375
Other Features:
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove
Global Part Number GPN:
655965
Assembly Components:
67985 (2) | 67920CD (1) | X2S-67985 (1)
Basic Number:
67985
Precision Class:
Standard