EE470075-2
Description
EE470075-2 TAPERED ROLLER BRG CONE ; NON-RETURNABLE SINGLE ROW
Part # EE470075-40000
BDI # 1355269
Features
Component:
Cone
Width - Millimeter:
92.075
Inch - Metric:
Inch
Bore - Millimeter:
190.5
Bore - Inch:
7.5
Other Features:
Large and Small Rib | Close Guided Roller
Global Part Number GPN:
648768
Precision Class:
Standard
Width - Inch:
3.625
Basic Number:
EE470075
23140KEMBW33C3
Description
23140KEMBW33C3 SPHERICAL RLR BRG ; 200MM ID 340MM OD 112MM WD STEEL CAGE
Part # 23140KEMBW33C3
BDI # 20055067
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
67985-90143
Description
67985-90143 TAPERED ROLLER BEARING ASSY ; 2-ROW 8-12 OD
Part # 67985-90143
BDI # 1349503
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
11.125
Outside Diameter - Millimeter:
282.575
Bore - Millimeter:
206.375
Other Features:
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove
Global Part Number GPN:
658470
Assembly Components:
67985 (2) | 67920CD (1) | X2S-67985 (1)
Basic Number:
67985
Precision Class:
Standard
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C2-Snug
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23244KEJW507C08C3
Description
23244KEJW507C08C3 SPHERICAL RLR BRG ; 220MM ID 400MM OD 144MM WD STEEL CAGE
Part # 23244KEJW507C08C3
BDI # 21965459
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing