P4B44-SS-800
Description
P4B44-SS-800 PILLOW BLK BRG, USAF USDAF SPLIT-SPHERE SAF-XT SAFS (SMARTCATALOG)
Part # 043985
BDI # 27306972
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
308.102
Other Features:
Double Row | Open End | Corrosion Resistant | Split Seal
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
240
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.625
Length Thru Bore - Millimeter:
130.175
Length Thru Bore - Inch:
5.125
Outside Diameter - Millimeter:
396.875
Bore - Millimeter:
203.2
Bore - Inch:
8
Bushing Series:
XTB80
P4B544-USAF-800TTDM 3D14152H01
Description
P4B544-USAF-800TTDM 3D14152H01 PB BRG, USAF USDAF SPLIT-SPHERE SAF-XT SAFS (SMARTCATALOG)
Part # 076824
BDI # 27313785
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
308.102
Other Features:
Double Row | Open End | Corrosion Resistant
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
240
P4B544-SFXT-800LER SAF-XT
Description
P4B544-SFXT-800LER SAF-XT PILLOW BLK BRG, USAF USDAF SPLIT-SPHERE SAF-XT SAFS (SMARTCATALOG)
Part # 040818
BDI # 27295728
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
252.476
Other Features:
Double Row | Open End | Corrosion Resistant
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
240
P4B544-ISAF-800RE HYD EC MOD;075451
Description
P4B544-ISAF-800RE HYD EC MOD ; 075451, PILLOW BLOCK BEARING (SMARTCATALOG)
Part # 075451
BDI # 27305861
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
268.732
Other Features:
Double Row | Has Flinger | Hydraulic Mounting | With End Closure
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
240