80B14 47 MM

COMPARE

80B14 47 MM

Description
MARTIN SPROCKET & GR 80B14 47 MM

MARTIN SPROCKET & GR

Part # 80B14 47 MM

BDI # 23287731

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.494

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.981
Pitch Diameter - Millimeter: 114.15
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
80B12 X 47MM MTO

COMPARE

80B12 X 47MM MTO

Description
80B12 X 47MM MTO RLR CHN SPROCKET ; 80CHAIN 12T

MARTIN SPROCKET & GR

Part # 80B12 X 47MM MTO

BDI # 25187128

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.864

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.332
Pitch Diameter - Millimeter: 98.14
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
2050A16 BORE TO 1.85

COMPARE

2050A16 BORE TO 1.85

Description
2050A16 BORE TO 1.85 RLR CHAIN SPROCKET ; 16 TEETH 3.52" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # 2050A16 BORE TO 1.85

BDI # 21552495

Features

Chain Pitch - Inch: 1.25
Chain Size: 2050
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 3.266
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.52
Other Features: Conveyor Series | Double Pitch
Pitch Diameter - Millimeter: 82.956
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY