Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 9

Next

Compare
50A17 X 2-1/2IN MTO

COMPARE

50A17 X 2-1/2IN MTO

Description
50A17 X 2-1/2IN RLR CHAIN SPROCKET ; 50CHAIN 17T

TSUBAKI

Part # 50A17 X 2-1/2IN MTO

BDI # 26306805

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.401

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.718
Pitch Diameter - Millimeter: 86.39
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
H80B20 X 2-1/2 5/8 KW 2SS

COMPARE

H80B20 X 2-1/2 5/8 KW 2SS

Description
H80B20 X 2-1/2 5/8 KW 2SS CHAIN SPROCKET

TSUBAKI

Part # H80B20 X 2-1/2 5/8 KW 2SS

BDI # 21580478

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 6.392
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.914
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 162.357
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
H100B13F X 2-1/2

COMPARE

H100B13F X 2-1/2

Description
H100B13 X 2-1/2 RLR CHAIN SPROCKET ; 100 CHAIN 13 TEETH TYPE B 2-1/2IN BORE

TSUBAKI

Part # H100B13F X 2-1/2

BDI # 21971412

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.224

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.821
Pitch Diameter - Millimeter: 132.69
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
H100B14 X 2-1/2

COMPARE

H100B14 X 2-1/2

Description
H100B14 X 2-1/2 RLR CHAIN SPROCKET ; 100 CHAIN 14 TEETH TYPE B

TSUBAKI

Part # H100B14 X 2-1/2

BDI # 21971424

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.618

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.226
Pitch Diameter - Millimeter: 142.697
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
H100B16F X 2-1/2

COMPARE

H100B16F X 2-1/2

Description
H100B16 X 2-1/2 RLR CHAIN SPROCKET ; 100 CHAIN 16 TEETH TYPE B 2-1/2IN BORE

TSUBAKI

Part # H100B16F X 2-1/2

BDI # 21971444

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.408

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.034
Pitch Diameter - Millimeter: 162.763
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY