Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Sleeve Bearing
Inch - Metric:
Inch
Material:
Steel
Bore - Millimeter:
28.575
Number of Rows of Teeth:
1
Number of Teeth:
15
80B15-1 3/16
Description
80B15-1 3/16 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL
Part # 46499
BDI # 169475
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Finished Bore
80B13-1 3/4
Description
80B13-1 3/4 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 15472
BDI # 163512
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Finished Bore
80B11-1 3/8
Description
80B11-1 3/8 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL
Part # 63651
BDI # 175970
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.006
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Finished Bore
80B12-1 1/8
Description
80B12-1 1/8 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL
Part # 63654
BDI # 175972
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Finished Bore