ZKLN-4075-2RS
Description
ZKLN-4075-2RS BALL SCREW SUPPORT BRG ; DOUBLE DIR ABEC 7 SHIELDED
Part # ZKLN-4075-2RS
BDI # 211084
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact | Double Direction | Ball Screw Support
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
ZKLN-3572-2RS
Description
ZKLN-3572-2RS BALL SCREW SUPPORT BRG ; DOUBLE DIR ABEC 7 SHIELDED
Part # ZKLN-3572-2RS
BDI # 211083
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact | Double Direction | Ball Screw Support
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
ZKLF-1762-2RS
Description
ZKLF-1762-2RS DEEP GROOVE BALL BEARING ; 17MM BORE 62MM OD 25MM WD DR AC 2 SEALS
Part # ZKLF-1762-2RS
BDI # 211048
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact | Double Direction | Ball Screw Support
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
ZKLF-2575-2RS
Description
ZKLF-2575-2RS BALL SCREW SUPPORT BRG ; DOUBLE DIR ABEC 7 SHIELDED
Part # ZKLF-2575-2RS
BDI # 211053
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact | Double Direction | Ball Screw Support
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
ZKLF-2068-2RS
Description
ZKLF-2068-2RS BALL SCREW SUPPORT BRG ; DOUBLE DIR ABEC 7 SHIELDED
Part # ZKLF-2068-2RS
BDI # 211050
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact | Double Direction | Ball Screw Support
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable