61903-2RS
Description
61903-2RS DEEP GROOVE BALL BEARING ; 17MM BORE 30MM OD 7MM WD SR 2 SEALS
Part # 61903-2RS
BDI # 218774
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
266230
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove | Miniature Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
0.591
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
61902-2RS
Description
61902-2RS DEEP GROOVE BALL BEARING ; 15MM BORE 28MM OD 7MM WD
Part # 61902-2RS
BDI # 218766
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
266120
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
SS61702-2RS
Description
SS61702-2RS DEEP GROOVE BALL BEARING ; STAINLESS STEEL SEALED
Part # SS61702-2RS
BDI # 209877
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
4
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.827
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
1640-2RS
Description
1640-2RS DEEP GROOVE BALL BEARING ; 7/8" BORE 2" OD 9/16" WD SR 2 SEALS
Part # 1640-2RS
BDI # 211760
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14.3
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
266427
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No