1623-2RSNR
Description
1623-2RSNR DEEP GROOVE BALL BEARING ; 5/8" BORE 1-3/8" OD 7/16" WD
Part # 1623-2RSNR
BDI # 211746
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11.125
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
266183
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
5206-2RSNR C/4
Description
5206-2RSNR C/4 ANGULAR CONTACT BALL BRG ; NON RETURNABLE DOUBLE ROW
Part # 5206-2RSNR C/4
BDI # 216573
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5206-2RSNR
Description
5206-2RSNR ANGULAR CONTACT BALL BEARING ; DOUBLE ROW SEALED
Part # 5206-2RSNR
BDI # 216571
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
255538
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
6314-2RSNR
Description
6314-2RSNR DEEP GROOVE BALL BEARING ; SEALED W/SNAP RING
Part # 6314-2RSNR
BDI # 220885
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
35
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
267458
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
S-3609-2RSNR
Description
S-3609-2RSNR DEEP GROOVE BALL BEARING ; CARTRIDGE
Part # S-3609-2RSNR
BDI # 209138
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
39.67
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
267036
Cage Material:
Stainless Steel
Internal Special Features:
No
Snap Ring:
Yes