61911-2RS P/6
Description
61911-2RS P/6 DEEP GROOVE BALL BEARING ; SEALED
Part # 61911-2RS P/6
BDI # 218840
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
W 5205-2RS
Description
W 5205-2RS ANGULAR CONTACT BALL BEARING ; DOUBLE ROW SEALED AMERICAN WIDTH
Part # W 5205-2RS
BDI # 22133677
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
5206-2RSNR C/3
Description
5206-2RSNR C/3 ANGULAR CONTACT BALL BRG ; DOUBLE ROW SEALED
Part # 5206-2RSNR C/3
BDI # 216572
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
255539
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
3008-2RS
Description
3008-2RS ANGULAR CONTACT BEARING ; 40MM ID X 68MM OD X 21MM WD DOUBLE ROW
Part # 3008-2RS
BDI # 215118
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
6207-2RS P/6
Description
6207-2RS P/6 DEEP GROOVE BALL BEARING ; NON RETURNABLE SEALED
Part # 6207-2RS P/6
BDI # 219348
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable