MR-137-ZZ
Description
MR-137-ZZ DEEP GROOVE BALL BEARING ; MINIATURE SHIELDED
Part # MR-137-ZZ
BDI # 201847
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
4
Other Features:
Deep Groove | Miniature Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
0.512
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove | Miniature Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
0.63
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Allowable Misalignment 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
FR-168-ZZ
Description
FR-168-ZZ DEEP GROOVE BALL BEARING ; 1/4" BORE 3/8" OD 1/8" WD SR 2 MTL SHLD
Part # FR-168-ZZ
BDI # 198821
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
3.175
Other Features:
Miniature Bearing | 0.422" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
0.375
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
61903-2RS
Description
61903-2RS DEEP GROOVE BALL BEARING ; 17MM BORE 30MM OD 7MM WD SR 2 SEALS
Part # 61903-2RS
BDI # 218774
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
266230
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No