23338 M F80 C/3
Description
23338 M F80 C/3 SPHERICAL ROLLER BEARING ; NON RETURNABLE FOR VIBRATING SCREENS
Part # 23338 M F80 C/3
BDI # 214385
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Outside Diameter - Millimeter:
400
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NNF-5040A-DA2RSV
Description
NNF-5040A-DA2RSV CYLINDRICAL ROLLER BRG
Part # NNF-5040A-DA2RSV
BDI # 205752
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seal on Both Sides
Global Part Number GPN:
446165
Number of Rows of Rollers:
Double Row