P1X1-1/8-ZN
Description
P1X1-1/8-ZN ST BUSHING ; BUSH SIZE P1 X 1-1/8" BORE
Part # P1X1-1/8-ZN
BDI # 19276532
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Length Thru Bore - Millimeter:
49.276
Length Thru Bore - Inch:
1.94
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Other Features:
Keyway on ID and Key on OD | Zinc Plated
Bushing Series:
P1
P1 X 16MM-KW
Description
P1 X 16MM-KW SPLIT TAPER BUSHING ; BUSH SIZE P1 X 16MM BORE
Part # 471549
BDI # 21832700
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.938
Length Thru Bore - Millimeter:
49.276
Length Thru Bore - Inch:
1.94
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
16
Bore - Inch:
0.63
Other Features:
Keyway on ID and Key on OD
Bushing Series:
P1
P1 X 28MM-KW
Description
P1 X 28MM-KW SPLIT TAPER BUSHING ; BUSH SIZE P1 X 28MM BORE
Part # 471556
BDI # 21832706
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.938
Length Thru Bore - Millimeter:
49.276
Length Thru Bore - Inch:
1.94
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
28
Bore - Inch:
1.102
Other Features:
Keyway on ID and Key on OD
Bushing Series:
P1
P1 X 25/32-KW
Description
P1 X 25/32-KW SPLIT TAPER BUSHING ; BUSH SIZE P1 X 25/32" BORE
Part # 471528
BDI # 21832377
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Length Thru Bore - Millimeter:
49.276
Length Thru Bore - Inch:
1.94
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
19.837
Bore - Inch:
0.781
Other Features:
Keyway on ID and Key on OD
Bushing Series:
P1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Length Thru Bore - Millimeter:
49.276
Length Thru Bore - Inch:
1.94
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Other Features:
Keyway on ID and Key on OD | Optional Cast Iron - Ductile Iron
Bushing Series:
P1