626-2RSR-HLN
Description
626-2RSR-HLN DEEP GROOVE BALL BEARING ; 6MM X 19MM X 6MM SR
Part # 626-2RSR-HLN
BDI # 1412300
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove | Lip Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6207-2RSR-L038
Description
6207-2RSR-L038 DEEP GROOVE BALL BEARING ; SGL ROW 35MM BORE X 72MM OD X 17MM WD
Part # 6207-2RSR-L038
BDI # 1411038
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3255
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6006-2RSR-L038
Description
6006-2RSR-L038 SGL ROW DG BALL BRG ; POR NON RETURNABLE SINGLE ROW BALL BRG
Part # 6006-2RSR-L038
BDI # 1410955
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3233
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6303-2HRS-L038
Description
6303-2HRS-L038 DEEP GROOVE BALL BEARING ; SGL ROW 17MM 47MM 14MM
Part # 6303-2HRS-L038
BDI # 1411111
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3188
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6209-2RSR-L038
Description
6209-2RSR-L038 DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # 6209-2RSR-L038
BDI # 1411051
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3288
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No