6317-M-P5
Description
6317-M-P5 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 85MM X 180MM
Part # 6317-M-P5
BDI # 1151137
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6317-M-P5-C2
Description
6317-M-P5-C2 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 6317-M-P5-C2
BDI # 1151145
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C2 Clearance
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6317-M-P5-C3
Description
6317-M-P5-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 85MM X 180MM
Part # 6317-M-P5-C3
BDI # 21856699
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Deep Groove | C3 Clearance
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6222-MA-P5-C3
Description
6222-MA-P5-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 110MM X 200MM
Part # 6222-MA-P5-C3
BDI # 24858424
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Deep Groove | C3 Clearance
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6222-MA-P5-S1-C3
Description
6222-MA-P5-S1-C3 DEEP GROOVE BALL BRG ; NON-RETURNABLE SGL ROW 110MM X 200MM
Part # 6222-MA-P5-S1-C3
BDI # 21856657
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Deep Groove | C3 Clearance | Operating Temperature Upto 392 Deg F
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable