06B17 3/4 KW 2SS
Description
06B17 3/4 KW 2SS ROLLER CHAIN SPROCKET
Part # 06B17 3/4 KW 2SS
BDI # 21592408
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.041
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.231
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Finished Bore
06B17 X 25MM 8MMX3.3MM KW 2SS
Description
06B17 X 25MM 8MMX3.3MM KW 2SS ; SPROCKET
Part # 06B17 X 25MM 8MMX3.3MM KW 2SS
BDI # 24434774
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.041
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.231
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Finished Bore