124CS10 2 15/16
Description
124CS10 2 15/16 ENG CHAIN SPROCKET ; ACCU-TORCH-BS
Part # 124CS10 2 15/16
BDI # 615312
Features
Chain Pitch - Inch:
4
Chain Size:
124
Chain Pitch - Millimeter:
101.6
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.94
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
328.676
Mounting Method:
Finished Bore
124CS12 3 7/16
Description
124CS12 3 7/16 ENG CHAIN SPROCKET ; ACCU-TORCH-BS
Part # 124CS12 3 7/16
BDI # 615318
Features
Chain Pitch - Inch:
4
Chain Size:
124
Chain Pitch - Millimeter:
101.6
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.45
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
392.43
Mounting Method:
Finished Bore
124CS9 2 7/16
Description
124CS9 2 7/16 ENGINEERING CHAIN SPROCKET ; ACCU-TORCH-BS
Part # 124CS9 2 7/16
BDI # 615321
Features
Chain Pitch - Inch:
4
Chain Size:
124
Chain Pitch - Millimeter:
101.6
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.7
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
297.18
Mounting Method:
Finished Bore
4.000 C9 MTO SPK 315/16X3433
Description
4.000 C9 MTO SPK 315/16X3434 ; SPROCKET FOR X3433
Part # 4.000 C9 MTO SPK 315/16X3433
BDI # 20098043
Features
Chain Pitch - Inch:
4
Chain Size:
124
Chain Pitch - Millimeter:
101.6
Chain Type:
ANSI Roller chain
Pitch Diameter - Inch:
11.7
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
297.18
Mounting Method:
Finished Bore
124CS10 2 7/16
Description
124CS10 2 7/16 ENG CHAIN SPROCKET ; ACCU-TORCH-BS
Part # 124CS10 2 7/16
BDI # 615313
Features
Chain Pitch - Inch:
4
Chain Size:
124
Chain Pitch - Millimeter:
101.6
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.94
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
328.676
Mounting Method:
Finished Bore