12B12 2-7/8 KW SS
Description
12B12 2-7/8 KW SS RC SPROCKET ; 0.75IN PITCH 12TEETH
Part # 12B12 2-7/8 KW SS
BDI # 21841736
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
Simplex Type | With Set Screw
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Finished Bore