140B32 X 3 3/4IN KW SS
Description
140B32 X 3 3/4IN KW SS SPROCKET ; 3" BORE
Part # 140B32 X 3 3/4IN KW SS
BDI # 23043105
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
17.854
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.818
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
453.49
Mounting Method:
Finished Bore
140B32 REBORE 2-1/2
Description
140B32 REBORE 2-1/2 SPROCKET ; 2-1/2IN BORE 32 TEETH STEEL
Part # 140B32 REBORE 2-1/2
BDI # 21536333
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.854
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.818
Pitch Diameter - Millimeter:
453.49
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
17.854
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.818
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
453.49
Mounting Method:
Finished Bore
140B32 REBORED 2-1/2
Description
140B32 REBORED 2-1/2 RLR CHAIN SPROCKET ; 32 TEETH 18.82" OUTSIDE DIA
Part # 140B32 REBORED 2-1/2
BDI # 21551846
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.854
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.818
Pitch Diameter - Millimeter:
453.49
Mounting Method:
Finished Bore