DS40A13H 5/8 KW 2SS
Description
DS40A13H 5/8 KW 2SS RLR CHAIN SPROCKET ; 13 TEETH 2.33" OUTSIDE DIA
Part # DS40A13H 5/8 KW 2SS
BDI # 21552695
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.328
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Finished Bore
DS40A15 1 KW/2SS
Description
DS40A15 1 KW/2SS SPROCKET ; METRIC ROLLERCHAIN SPROCKET 1/2IN PITCH
Part # DS40A15 1 KW/2SS
BDI # 21516424
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Finished Bore
DS40A60 X 1IN FB
Description
DS40A60 X 1IN FB RLR CHN SPROCKET ; MTO
Part # DS40A60 X 1IN FB
BDI # 25824132
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.84
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Finished Bore
DS40A15 1 1/4X1/8 KW 2SS
Description
DS40A15 1 1/4X1/8 KW 2SS SPROCKET ; 1IN BORE 15 TEETH STEEL
Part # DS40A15 1 1/4X1/8 KW 2SS
BDI # 21536519
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Finished Bore