40BS35H X 1
Description
40BS35H X 1 ROLLER CHAIN SPROCKET ; 1" BORE B TYPE ONE SIDE HARDENTEETH
Part # 40BS35H X 1
BDI # 24024388
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.856
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.856
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Finished Bore
40C35 1 NKW NSS
Description
40C35 1 NKW NSS SPROCKET ; 1"BORE NO KW 2 HUBS
Part # 40C35 1 NKW NSS
BDI # 24283941
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.856
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Finished Bore
40BS35 2 KW/2SS
Description
40BS35 2 KW/2SS SPROCKET ; SGL BORED TO SIZE SPROCKET 1/2IN PITCH
Part # 40BS35 2 KW/2SS
BDI # 21445249
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.856
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Finished Bore
40B35 X 1IN 1/4X1/8 2SS 3IN HOD MTO
Description
40B35 X 1" 1/4X1/8 2SS 3" HOD MTO SPRCKT ; 5816-18X5/16 SS W/ 1" LTB 3" HOD
Part # 40B35 X 1IN 1/4X1/8 2SS 3IN HOD MTO
BDI # 23584419
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.856
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Finished Bore