40BS29 1
Description
40BS29 1 ROLLER CHAIN SPROCKET ; 1/2" P 29T 1" BORE
Part # 40BS29 1
BDI # 619791
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.625
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.898
Other Features:
With 2 Set Screw
Global Part Number GPN:
33087
Pitch Diameter - Millimeter:
117.475
Mounting Method:
Finished Bore
40BS28HT 7/8
Description
40BS28HT 7/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 40BS28HT 7/8
BDI # 619790
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.738
Other Features:
With 2 Set Screw
Global Part Number GPN:
32866
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Finished Bore
40BS38 7/8
Description
40BS38 7/8 ROLLER CHAIN SPROCKET ; 1/2" P 38T 7/8" BORE
Part # 40BS38 7/8
BDI # 619888
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
6.055
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.334
Other Features:
With 2 Set Screw
Global Part Number GPN:
32877
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Finished Bore
40BB18 X 3/4
Description
40BB18 X 3/4 ROLLER CHAIN SPROCKET ; 40 ANSI 18 TEETH 3/4" BORE
Part # 40BB18 X 3/4
BDI # 25172815
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.14
Length Thru Bore - Millimeter:
18.288
Length Thru Bore - Inch:
0.72
40BS22HT 3/4
Description
40BS22HT 3/4 ROLLER CHAIN SPROCKET ; 40 CHAIN 22T B-HUB ONE SIDE 3/4" FB
Part # 40BS22HT 3/4
BDI # 619688
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
With 2 Set Screw
Global Part Number GPN:
32614
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Finished Bore