E60B42 X 70MM KW 2SS
Description
E60B42 X 70MM KW 2SS SPROCKET
Part # E60B42 X 70MM KW 2SS
BDI # 23183959
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.037
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Finished Bore
E60B24H X 60MM KW 2SS
Description
E60B24H X 60MM KW 2SS SPROCKET
Part # E60B24H X 60MM KW 2SS
BDI # 23183961
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.746
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Finished Bore
E60C14H 1-11/16 KW 2SS 5/16
Description
E60C14H 1-11/16 KW 2SS 5/16 SPROCKET ; 1-11/16IN BORE 14 TEETH C HUB
Part # E60C14H 1-11/16 KW 2SS 5/16
BDI # 21536533
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Finished Bore
E60B25H X 1-5/8 KW 2SS
Description
E60B25H X 1-5/8 KW 2SS SPROCKET
Part # E60B25H X 1-5/8 KW 2SS
BDI # 24333078
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Finished Bore
E60A23 1-1/2 KW/4SS
Description
E60A23 1-1/2 KW/4SS SPROCKET ; STOCK BORE SPROCKET STL 3/4IN PITCH
Part # E60A23 1-1/2 KW/4SS
BDI # 21516303
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.907
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Finished Bore