60B68 X 4-1/2 FORD SPEC
Description
60B68 X 4-1/2 FORD SPEC CHN SPROCKET ; 60CHAIN 68T
Part # 60B68 X 4-1/2 FORD SPEC
BDI # 25178953
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.24
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.673
Pitch Diameter - Millimeter:
412.49
Mounting Method:
Finished Bore