Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
S20120 1/2 KW 2SS

COMPARE

S20120 1/2 KW 2SS

Description
S20120 1/2 KW 2SS SPUR GEAR

MARTIN SPROCKET & GR

Part # S20120 1/2 KW 2SS

BDI # 24007402

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 6
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 9.525

Face Width - Inch: 0.375
Pitch: 20 DP
Other Features: With Keyway and Set Screw
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 152.4

Price Inventory : Available to order
Loading Price
QTY
C16120 3/4 KW/SS

COMPARE

C16120 3/4 KW/SS

Description
C16120 3/4 KW/SS GEAR ; STOCK SPUR GEAR CI 14-1/2DEG PRESS

MARTIN SPROCKET & GR

Part # C16120 3/4 KW/SS

BDI # 21516297

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 7.5
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 12.7

Face Width - Inch: 0.5
Pitch: 16 DP
Other Features: With Keyway and Set Screw
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 190.5

Price Inventory : Available to order
Loading Price
QTY
C12120 X 1-1/4 KW 2SS

COMPARE

C12120 X 1-1/4 KW 2SS

Description
C12120 X 1-1/4 KW 2SS SPUR GEAR

MARTIN SPROCKET & GR

Part # C12120 X 1-1/4 KW 2SS

BDI # 24664973

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 10
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Pitch: 12 DP
Other Features: With Keyway and Set Screw
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 254

Price Inventory : Available to order
Loading Price
QTY