50A27 2-1/2 1/4 CLEARANCE
Description
50A27 2-1/2 1/4 CLEARANCE SPROCKET ; 27 TEETH 5.72" OUTSIDE DIA
Part # 50A27 2-1/2 1/4 CLEARANCE
BDI # 21552018
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.384
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.723
Pitch Diameter - Millimeter:
136.754
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.384
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.723
Pitch Diameter - Millimeter:
136.754
Mounting Method:
Finished Bore
80BS27 1 1/4
Description
80BS27 1 1/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS27 1 1/4
BDI # 624770
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
8.614
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.156
Other Features:
With 2 Set Screw
Global Part Number GPN:
34169
Pitch Diameter - Millimeter:
218.79
Mounting Method:
Finished Bore
60B27SS X 1-15/16 1/2X1/4 KW 2SS
Description
60B27SS X 1-15/16 1/2X1/4 KW 2SS SPROCKT ; 60 ANSI 27 TEETH STAINLESS-STEEL
Part # 60B27SS X 1-15/16 1/2X1/4 KW 2SS
BDI # 24300242
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.461
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
6.867
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Finished Bore
60BS27H X 1-7/16
Description
60BS27H X 1-7/16 ROLLER CHAIN SPROCKET ; 60 ANSI 27 TEETH 1-7/16" BORE
Part # 60BS27H X 1-7/16
BDI # 25169905
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.867
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Finished Bore