80BS70HT 4.528 BORE
Description
80BS70HT 4.528 BORE RLR CHAIN SPROCKET ; 70 TEETH 4.528" BORE DIA
Part # 80BS70HT 4.528 BORE
BDI # 21552632
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
22.289
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.867
Pitch Diameter - Millimeter:
566.15
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
13.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.292
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
353.84
Mounting Method:
Finished Bore
50BS70 X 1-5/16 STD KW 2SS
Description
50BS70 X 1-5/16 STD KW 2SS CHN SPROCKET
Part # 50BS70 X 1-5/16 STD KW 2SS
BDI # 24296994
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
13.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.292
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
353.84
Mounting Method:
Finished Bore
41BS70 3/4
Description
41BS70 3/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 41BS70 3/4
BDI # 620608
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
11.145
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.433
Other Features:
With 2 Set Screw
Global Part Number GPN:
32705
Pitch Diameter - Millimeter:
283.083
Mounting Method:
Finished Bore
50BS70 1 1/2
Description
50BS70 1 1/2 ROLLER CHAIN SPROCKET ; 1-1/2" BORE 50 CHAIN 70 TEETH 1 ROW
Part # 50BS70 1 1/2
BDI # 621839
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
13.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.292
Other Features:
With 2 Set Screw
Global Part Number GPN:
34835
Pitch Diameter - Millimeter:
353.84
Mounting Method:
Finished Bore