S2430H X 3/8IN NKW 1SS
Description
S2430H X 3/8IN NKW 1SS SPUR GEAR ; 30 TEETH 3/8" BORE 24DP 1/4" FACE
Part # S2430H X 3/8IN NKW 1SS
BDI # 22570035
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
6.35
Face Width - Inch:
0.25
Pitch:
24 DP
Other Features:
With No Keyway
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
31.75
S1612BS 3/8 1/8KW SS
Description
S1612BS 3/8 1/8KW SS SPUR GEAR ; EXTRNL TOOTH 12T 14.5DEG PRESS ANGLE
Part # S1612BS 3/8 1/8KW SS
BDI # 21837758
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
0.75
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
19.05
S1623 MTO
Description
S1623 MTO SPUR GEAR ; 3/4"BORE 3/16X3/32 KW 14-1/2 DEG A STYLE
Part # S1623 MTO
BDI # 23299526
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
1.438
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
36.525
C680 2-3/16 STD KW/2SS
Description
C680 2-3/16 STD KW/2SS GEAR ; STOCK SPUR GEAR CI 14-1/2DEG PRESS
Part # C680 2-3/16 STD KW/2SS
BDI # 21516299
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
13.333
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
6 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
338.658
S1035 1-1/2 KW 2SS
Description
S1035 1-1/2 KW 2SS SPUR GEAR W/OVERBORE ; NON-CANCELLABLE/NON-RETURNABLE
Part # S1035 1-1/2 KW 2SS
BDI # 24954304
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
88.9