C16120 3/4 KW/SS
Description
C16120 3/4 KW/SS GEAR ; STOCK SPUR GEAR CI 14-1/2DEG PRESS
Part # C16120 3/4 KW/SS
BDI # 21516297
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
7.5
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
190.5