22340EMW33C3
Description
22340EMW33C3 SPHERICAL ROLLER BEARING ; NON RETURNABLE 200MMX420MMX138MM
Part # 22340EMW33C3
BDI # 17140427
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23240EMW33C3
Description
23240EMW33C3 SPHERICAL ROLLER BEARING ; 200MMX360MMX128MM
Part # 23240EMW33C3
BDI # 1200410
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23240EMW33
Description
23240EMW33 SPHERICAL ROLLER BEARING ; 200MMX360MMX128MM
Part # 23240EMW33
BDI # 1200409
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22340EMW33
Description
22340EMW33 SPHERICAL ROLLER BEARING ; NON RETURNABLE 200MMX420MMX138MM
Part # 22340EMW33
BDI # 17140426
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23240EMKW33C3
Description
23240EMKW33C3 SPHERICAL ROLLER BEARING ; 200MMX360MMX128MM
Part # 23240EMKW33C3
BDI # 17141036
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing