MR1312EL
Description
MR1312EL CYLINDRICAL ROLLER BEARING ; 60MM IDX130MM ODX31MM W OPEN
Part # MR1312EL
BDI # 17148204
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
452837
Number of Rows of Rollers:
Single Row
NJ2314EAG1C3
Description
NJ2314EAG1C3 CYLINDRICAL ROLLER BEARING ; 70MMX150MMX51MM
Part # NJ2314EAG1C3
BDI # 1225347
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
453399
Number of Rows of Rollers:
Single Row
NJ313EAT2X
Description
NJ313EAT2X CYLINDRICAL ROLLER BEARING ; 65MMX140MMX33MM
Part # NJ313EAT2X
BDI # 1225535
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
566282
Number of Rows of Rollers:
Single Row
N216EAT2X
Description
N216EAT2X CYLINDRICAL ROLLER BEARING ; 80MMX140MMX26MM
Part # N216EAT2X
BDI # 1224284
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
MA1214EL
Description
MA1214EL CYLINDRICAL ROLLER BEARING ; 70MM IDX125MM ODX24MM W OPEN
Part # MA1214EL
BDI # 17148003
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
452575
Number of Rows of Rollers:
Single Row