Y 224 L
Description
Y 224 L CAM FOLLOWER BEARING ; 7" DIA 2-3/4" ID X 3-3/4" W FLAT
Part # Y224L
BDI # 795182
Features
Roller Width - Inch:
3.75
Roller Width - Millimeter:
95.25
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Bore - Millimeter:
69.85
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Rolling Element:
Needle Bearing
Y 112 L
Description
Y 112 L CAM FOLLOWER BEARING ; YOKE ROLLER 3-1/2" RLR DIA W/SEAL
Part # Y112L
BDI # 795175
Features
Roller Width - Inch:
2
Roller Width - Millimeter:
50.8
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Bore - Millimeter:
28.575
Roller Diameter - Millimeter:
88.9
Roller Diameter - Inch:
3.5
Rolling Element:
Needle Bearing
Y 104 L
Description
Y 104 L CAM FOLLOWER BEARING ; YOKE ROLLER 3-1/4" RLR DIA W/SEAL
Part # Y104L
BDI # 795173
Features
Roller Width - Inch:
1.75
Roller Width - Millimeter:
44.45
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Bore - Millimeter:
25.4
Roller Diameter - Millimeter:
82.55
Roller Diameter - Inch:
3.25
Rolling Element:
Needle Bearing
SRF 80
Description
SRF 80 CAM FOLLOWER BEARING ; 2-1/4" BORE 4" DIA 1.245" RLR WIDTH
Part # SRF80
BDI # 795171
Features
Roller Width - Inch:
1.245
Roller Width - Millimeter:
31.623
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Other Features:
Caged | Without Inner Ring
Rolling Element:
Needle Bearing
SRF 50 SS
Description
SRF 50 SS CAM FOLLOWER BEARING ; CAGED ROLLER 2-1/2" SIZE CAGED
Part # SRF50SS
BDI # 795163
Features
Roller Width - Inch:
0.995
Roller Width - Millimeter:
25.273
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
Other Features:
Caged | Without Inner Ring | Seal Lips Facing Outward
Rolling Element:
Needle Bearing