388A-3
Description
388A-3 TAPERED ROLLER BEARING CONE ; POR NON RETURNABLE PRECISION 4 OD
Part # 388A-3
BDI # 1424585
Features
Component:
Cone
Width - Millimeter:
21.946
Inch - Metric:
Inch
Bore - Millimeter:
57.531
Bore - Inch:
2.265
Precision Class:
Class 3
Width - Inch:
0.864
Basic Number:
388A #3
26877-2
Description
26877-2 TAPERED ROLLER BEARING CONE ; SINGLE ROW <4 OD
Part # 26877-2
BDI # 1424308
Features
Component:
Cone
Width - Millimeter:
25.4
Inch - Metric:
Inch
Bore - Millimeter:
36.525
Bore - Inch:
1.438
Global Part Number GPN:
648617
Precision Class:
Standard
Width - Inch:
1
Basic Number:
26877
22336EJW33
Description
22336EJW33 SPHERICAL RLR BRG ; 180MM ID 380MM OD 126MM WD
Part # 22336EJW33
BDI # 21723373
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
JXC25712C-K0921/JXC25712D-K0902
Description
TIMKEN JXC25712C-K0921/JXC25712D-K0902
Part # JXC25712C-K0921/JXC25712D-K0902
BDI # 17001405
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
4.921
Outside Diameter - Millimeter:
125
Bore - Millimeter:
80
Bore - Inch:
3.15
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
JXC25712C (1) | JXC25712D (1)
Basic Number:
JXC25712
Precision Class:
Standard
62200-2RS
Description
62200-2RS DEEP GROOVE BALL BEARING ; 10MM ID 30MM OD 14MM WD 2 SEAL
Part # 62200-2RS
BDI # 1348042
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing