H100B35F X 2-1/4
Description
H100B35 X 2-1/4 RLR CHAIN SPROCKET ; 100 CHAIN 35 TEETH TYPE B 2-1/4IN BORE
Part # H100B35F X 2-1/4
BDI # 21971588
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.639
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Finished Bore
H100B35F X 2-7/16
Description
H100B35 X 2-7/16 RLR CHAIN SPROCKET ; 100 CHAIN 35 TEETH TYPE B 2-7/16IN BORE
Part # H100B35F X 2-7/16
BDI # 21971596
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.639
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Finished Bore
A100B35 X 3.75
Description
A100B35 X 3.75 CHAIN SPROCKET ; A100B35 PER DWG 100AB35X375-KW-SS
Part # A100B35 X 3.75
BDI # 24435016
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.639
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Finished Bore
H100B35 X 2-15/16
Description
100B35H X 2-15/16 SPROCKET ; 14.639" OD X 2-1/2" LTB X 1-1/4" P STEEL
Part # H100B35 X 2-15/16
BDI # 21462603
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
13.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.639
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Finished Bore
H100B35F X 1-15/16
Description
H100B35 X 1-15/16 RLR CHAIN SPROCKET ; 100 CHAIN 35 TEETH TYPE B 1-15/16IN BORE
Part # H100B35F X 1-15/16
BDI # 21971586
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.639
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Finished Bore