HD100B11F X 2-1/4
Description
HD100B11 X 2-1/4 RLR CHAIN SPROCKET ; 100 CHAIN 11 TEETH 2 STRD 2-1/4IN BORE
Part # HD100B11F X 2-1/4
BDI # 21972460
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.438
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.008
Pitch Diameter - Millimeter:
112.725
Mounting Method:
Finished Bore