D100B23H X 3-1/8
Description
D100B23H X 3-1/8 CHAIN SPROCKET ; 1-1/4" PITCH 3-1/8" BORE 23-TEETH
Part # D100B23H X 3-1/8
BDI # 21580697
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.18
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.845
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Finished Bore
D100B23H X 2-3/4
Description
D100B23H X 2-3/4 SPROCKET ; 1-1/4" PITCH 2-3/4" BORE 23-TEETH
Part # D100B23H X 2-3/4
BDI # 21542430
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.18
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.845
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Finished Bore
HD100B23F X 2-1/4
Description
HD100B23 X 2-1/4 RLR CHAIN SPROCKET ; 100 CHAIN 23 TEETH 2 STRD 2-1/4IN BORE
Part # HD100B23F X 2-1/4
BDI # 21972590
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.18
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.845
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Finished Bore
HD100B23F X 3-1/4
Description
HD100B23 X 3-1/4 RLR CHAIN SPROCKET ; 100 CHAIN 23 TEETH 2 STRD 3-1/4IN BORE
Part # HD100B23F X 3-1/4
BDI # 21972596
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.18
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.845
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Finished Bore
HD100B23F X 2-3/8
Description
HD100B23 X 2-3/8 RLR CHAIN SPROCKET ; 100 CHAIN 23 TEETH 2 STRD 2-3/8IN BORE
Part # HD100B23F X 2-3/8
BDI # 21972592
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.18
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.845
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Finished Bore