120B13 X 2-1/4IN STD KW 2SS
Description
120B13 X 2-1/4IN STD KW 2SS SPROCKET
Part # 120B13 X 2-1/4IN STD KW 2SS
BDI # 24681569
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
6.269
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.986
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
159.233
Mounting Method:
Finished Bore
HA120B13 X 2-1/2 KW 2SS
Description
HA120B13 X 2-1/2 KW 2SS CHAIN SPROCKET ; 13T 2-1/2IN BORE
Part # HA120B13 X 2-1/2 KW 2SS
BDI # 22493093
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
6.269
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.986
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
159.233
Mounting Method:
Finished Bore
H120B14 X 2-3/4
Description
120B14H X 2-3/4 SPROCKET ; 7.472" OD X 2-1/4" LTB X 1-1/2" P STEEL
Part # H120B14 X 2-3/4
BDI # 21462615
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.472
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Finished Bore
H120B13 X 2-1/8
Description
120B13H X 2-1/8 SPROCKET ; 6.986" OD X 2-1/4" LTB X 1-1/2" P STEEL
Part # H120B13 X 2-1/8
BDI # 21462612
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.269
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.986
Pitch Diameter - Millimeter:
159.233
Mounting Method:
Finished Bore
H120BF11F X 1-7/8 2SS
Description
H120B11 X 1-7/8 2SS RLR CHAIN SPROCKET ; 120 ANSI 11 TEETH 1-7/8" BORE
Part # H120BF11F X 1-7/8 2SS
BDI # 23182658
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
5.325
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.009
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
135.255
Mounting Method:
Finished Bore