Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.081
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Pitch Diameter - Millimeter:
103.67
Mounting Method:
Finished Bore
H12B17 X 1-3/4
Description
H12B17F X 1-3/4 ROLLER CHAIN SPROCKET
Part # H12B17 X 1-3/4
BDI # 22383990
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.081
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Pitch Diameter - Millimeter:
103.67
Mounting Method:
Finished Bore
HA12B17 X 30MM KW 2SS
Description
HA12B17 X 30MM KW 2SS RLR CHN SPROCKET
Part # HA12B17 X 30MM KW 2SS
BDI # 25200483
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.081
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
103.67
Mounting Method:
Finished Bore
H12B17 X 1-1/2
Description
H12B17F X 1-1/2 ROLLER CHAIN SPROCKET
Part # H12B17 X 1-1/2
BDI # 22383982
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.081
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Pitch Diameter - Millimeter:
103.67
Mounting Method:
Finished Bore
H12B17 X 1-3/16
Description
H12B17F X 1-3/16 ROLLER CHAIN SPROCKET
Part # H12B17 X 1-3/16
BDI # 22383988
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.081
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Pitch Diameter - Millimeter:
103.67
Mounting Method:
Finished Bore