Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.524
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.411
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Finished Bore
HD140B17F X 4-1/4
Description
HD140B17 X 4-1/4 RLR CHAIN SPROCKET ; 140 CHAIN 17 TEETH 2 STRD 4-1/4IN BORE
Part # HD140B17F X 4-1/4
BDI # 21972808
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.524
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.411
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Finished Bore
D140B17H 3.502/3.5 KW 2SS
Description
D140B17H 3.502/3.5 KW 2SS SPROCKET ; 1-3/4" PITCH 17-TEETH
Part # D140B17H 3.502/3.5 KW 2SS
BDI # 21542436
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
9.524
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.411
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Finished Bore
D140B17H X 3.625IN KW 2SS
Description
D140B17H X 3.625IN KW 2SS CHN SPROCKET ; 17T 140CHAIN W/HT
Part # D140B17H X 3.625IN KW 2SS
BDI # 23297923
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
9.524
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.411
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Finished Bore
HD140B17F X 3-5/8
Description
HD140B17 X 3-5/8 RLR CHAIN SPROCKET ; 140 CHAIN 17 TEETH 2 STRD 3-5/8IN BORE
Part # HD140B17F X 3-5/8
BDI # 21972806
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.524
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.411
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Finished Bore