HT160C24F X 6-1/2 KW 2SS
Description
HT160C24F X 6-1/2 KW 2SS SPROCKET ; 160 ANSI 24 TEETH 6-1/2" BORE
Part # HT160C24F X 6-1/2 KW 2SS
BDI # 25200991
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
15.322
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.392
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
389.19
Mounting Method:
Finished Bore
H160C25 X 3IN KW 2SS MTO
Description
H160C25 X 3IN KW 2SS CHAIN SPROCKET ; W/HARDENED TEETH
Part # H160C25 X 3IN KW 2SS MTO
BDI # 24157404
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
15.958
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.032
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
405.333
Mounting Method:
Finished Bore
H160C18 X 3-7/16IN KW 2SS MTO
Description
H160C18 X 3-7/16IN KW 2SS CHAIN SPROCKET ; W/HARDENED TEETH
Part # H160C18 X 3-7/16IN KW 2SS MTO
BDI # 24157406
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
11.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.542
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Finished Bore
H160C24 X 2-7/16 KW 2SS MTO
Description
H160C24 X 2-7/16 KW 2SS CHAIN SPROCKET ; W/HARDENED TEETH
Part # H160C24 X 2-7/16 KW 2SS MTO
BDI # 24157400
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
15.322
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.392
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
389.19
Mounting Method:
Finished Bore
H160C23 117MM-AAP02646501-DWG
Description
H160C23 117MM-AAP02646501-DWG SPROCKET ; 117MM BORE 23-TEETH
Part # H160C23 117MM-AAP02646501-DWG
BDI # 21542651
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.688
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.752
Pitch Diameter - Millimeter:
373.07
Mounting Method:
Finished Bore