H180B17F X 3-1/2 KW 2SS
Description
H180B17F X 3-1/2 KW 2SS RLR CHAIN SPKT ; 17 TEEH 3-1/2" BORE KEYWAY W/HT
Part # H180B17F X 3-1/2 KW 2SS
BDI # 24087801
Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Pitch Diameter - Inch:
12.245
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.385
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
311.023
Mounting Method:
Finished Bore
H180B17 X 3-1/2 KW 2SS
Description
180B17H X 3-1/2 KW 2SS ROLLER CHAIN SPKT ; 17 HARDNED TEEH 3-1/2" BORE KEYWAY
Part # H180B17 X 3-1/2 KW 2SS
BDI # 24088063
Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Pitch Diameter - Inch:
12.245
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.385
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
311.023
Mounting Method:
Finished Bore