D50B19H FB 1 KW 2SS
Description
D50B19H FB 1 KW 2SS ; SPROCKET
Part # D50B19H FB 1 KW 2SS
BDI # 21463101
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Finished Bore