H80A20 X 2-7/8
Description
H80A20 X 2-7/8 CHAIN SPROCKET ; 6.91" OD X 1" P STEEL
Part # H80A20 X 2-7/8
BDI # 21462949
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Finished Bore
H80A20X55MM FULLY SPLIT W/HOLES PER DWG
Description
H80A20X55MM SPLIT W/HOLES PER DWG SPRKT ; (4)13MM DIA HOLES EQ SPACED ON 110MM BC
Part # H80A20X55MM FULLY SPLIT W/HOLES PER DWG
BDI # 23048395
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.392
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
Split Type
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Finished Bore
HA80A12 X 1-3/4
Description
HA80A12 X 1-3/4 SPROCKET ; SIZE 80 A-STYLE 12 TEETH X 1-3/4 BORE
Part # HA80A12 X 1-3/4
BDI # 25351963
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Finished Bore
H80A14 X 2-3/16
Description
H80A14 X 2.188 BORE CHAIN SPROCKET ; 4.98" OD X 1" P STEEL
Part # H80A14 X 2-3/16
BDI # 21525136
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore