H60A18F X 1-3/4
Description
H60A18F X 1-3/4 ; 60 ANSI ROLLER CHAIN SPROCKET
Part # H60A18F X 1L
BDI # 25166118
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Finished Bore
H60A18 X 1-5/16
Description
H60A18 X 1-5/16 RLR CHAIN SPROCKET ; 60 CHAIN 18 TEETH 1-5/16" BORE W/HT
Part # H60A18 X 1-5/16
BDI # 24163935
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Finished Bore