H60A25 X 1-7/16
Description
H60A25 X 1-7/16 RLR CHAIN SPROCKET ; 60 CHAIN 25 TEETH 1-7/16" BORE W/HT
Part # H60A25 X 1-7/16
BDI # 24163953
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Finished Bore