40B42FH X 1-1/2
Description
40BS42 1 1/2 SPROCKET ; 1-1/2" KW 2SS
Part # 40BS42 1 1/2
BDI # 17159285
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
6.691
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.972
Other Features:
With 2 Set Screw
Global Part Number GPN:
572634
Pitch Diameter - Millimeter:
169.94
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
6.691
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.972
Other Features:
With 2 Set Screw
Global Part Number GPN:
573008
Pitch Diameter - Millimeter:
169.94
Mounting Method:
Finished Bore
H80B42F X 2
Description
H80B42F X 2 ROLLER CHAIN SPROCKET ; 1" P 42T 2" BORE W/HARDENED TEETH
Part # 80BS42 2
BDI # 24344307
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.382
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.944
Pitch Diameter - Millimeter:
339.903
Mounting Method:
Finished Bore
60B42FH X 1-5/8
Description
60BS42 1 5/8 SPROCKET ; 1-5/8" KW 2SS
Part # 60BS42 1 5/8
BDI # 17159773
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
With 2 Set Screw
Global Part Number GPN:
572711
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.691
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.972
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
169.94
Mounting Method:
Finished Bore